Features:
- Two (2) rigid and two (2) swivel casters for portability
- Caster design makes portability convenient
- Dump heights allow user to dump trash into tall dumpsters
- Heavy duty steel construction is built to last
This product will be restocked by Nov 16, 2026
Weights & Dimensions
| Width | 45-1/4 in |
| Depth | 75-5/8 in |
| Height | 77-9/16 in |
| Weight | 807 lbs |
Product Details
| Type | Trash Can Dumper |
| Color | Blue/Yellow |
| For Use With | 17-1/2 to 34 |
| Lid | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TCD-U-60-AC |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Vestil |