x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-729 Steel Utility Cabinet 6" W X 4" D X 5" H Metallic Gray - Min Qty 4

Bud Cu-729 Steel Utility Cabinet 6" W X 4" D X 5" H Metallic Gray - Min Qty 4

Item #: WBB562457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cu-729 Steel Utility Cabinet 6 W X 4 D X 5 H Metallic Gray - Min Qty 4

Available in 20 gauge steel or .04 aluminum. Sturdy, all-welded body. Economical cabinets have removable front and back panels.

  • BRAND Bud Industries
  • COLOR FINISH Metallic Gray
  • WIDTH INCHES 6
  • DEPTH INCHES 4
  • HEIGHT INCHES 5
  • MANUFACTURERS PART NUMBER CU-729
  • WEIGHT LBS 1.75
  • CONSTRUCTION Steel
  • SERIES Utility
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-729 Steel Utility Cabinet 6" W X 4" D X 5" H Metallic Gray - Min Qty 4

Bud Cu-729 Steel Utility Cabinet 6" W X 4" D X 5" H Metallic Gray - Min Qty 4

Item #: WBB562457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant