Features:
- Fits standard 55 gallon steel drum
- Secures to drum top with set screws
- Durable steel construction
- Text is centered in door
Weights & Dimensions
| Width | 24-1/2 in |
| Height | 10-3/4 in |
| Inside Length | 24-1/4 in |
| Inside Width | 24-1/4 |
| Weight | 8 lbs |
| Thickness | 10-3/4 |
| Diameter | 23-1/2 in |
| Fits Drum Diameter | 55 in |
Product Details
| Assembly Required | No |
| Type | Disposal Top |
| Color | Black |
| Style | For 55 Gallon Drums |
| Capacity | 55 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TRASH-TOP-BK |
| Brand | Vestil |