TOPS® Steno Book W/Assorted Colored Cvr 80221, 6" x 9", Green Tint, 80 Sheets/Pad, 4 Pad/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These TOPS Steno Books come in an array of bright, bold colors ideal for home, school or office. The classic flip-top format gives quick access to notes and lists. Perforated sheets detach easily. A sturdy no-snag coil resists catching on papers or clothing.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$23.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 9 in |
| Card Size | 6" x 9" |
Product Details
| Sheets | 80 |
| Type | Notepad |
| Color | Green |
| Binding Type | Wirebound |
| Paper Color Family | Green Tint |
| Paper Type | Pads |
| Style | Notepad |
| Ruling | Gregg |
| Pads | 4 |
| Description | Steno Book |
| Package Quantity | 80 Sheets/Pad, 4 Pad/Pack |
| Brand | Tops |