Tops® Receiving Record Book, 3-Part Carbonless, 5-9/16" x 8-7/16", White/Canary, 50 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Columns for quantity, stock number and description. Space for remarks and conditions. Perforated for easy removal. Two-hole punched to fit storage binder.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-9/16 in |
| Height | 8-7/16 in |
Product Details
| Sheets | 50 |
| Color | Blue |
| Sheet Perforation | Perforated |
| Paper Color Family | White, Canary |
| Paper Type | Forms |
| Style | Receiving Form |
| Punched/Unpunched | Punched |
| Pads | 1 |
| Package Quantity | 50 Sets/Book |
| Description | Receiving Record Book |
| Brand | Tops |