- Step Guard - 36"
- Step Guard is a heavy-duty, low-level safety barrier designed to prevent injuries and infrastructure damage in high-risk areas such as vehicle charging stations, goods holding zones, and pedestrian walkways.
- It is engineered to withstand multiple impacts from vehicles weighing up to 6,400 kg (14,100 lbs) while maintaining structural integrity and minimizing downtime.
A-SAFE Step Guard, Charging Station Protection, 36"L, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$619.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 9-5/8 in |
| Height | 7-1/4 in |
| Weight | 31 lbs |
Product Details
| Type | Step Guard |
| Mounting Orientation | Center |
| Color | Black/Yellow |
| Mounting Location | Floor |
| Material | Polymer |
| Manufacturers Part Number | N-02-01-0006 |
| Mounting Style | Bolt On |
| Fits | Straight Edge |
| Brand | A-SAFE |