- HD ForkGuard Kerb, 60" long (30" + 30") -BLK-YEL
- ForkGuard is a heavy-duty kerb guardrail designed to deliver extreme ground-level protection against impacts and vehicle fork penetration.
- It is ideal for safeguarding machinery, goods, pedestrian walkways, and other vulnerable areas in industrial environments.
- The ForkGuard can be used as a standalone solution or integrated with other A-SAFE safety systems
A-SAFE Heavy Duty Forkguard Kerb, 60"L, Black/Yellow - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,538.00 Sold in packages of 2 / $769.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 5-1/8 in |
| Height | 7-1/4 in |
Product Details
| Type | Forkguard Curb |
| Mounting Orientation | Center |
| Mounting Location | Floor |
| Material | Polymer |
| Color | Black/Yellow |
| Manufacturers Part Number | A-01-17-0232 |
| Mounting Style | Bolt On |
| Fits | Straight Edge |
| Brand | A-SAFE |