Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079378

MPN #: 1012041096

Blickman Step Stool 7764 HR 24" x 36" Double Step and Handrails MRI Safe

Product Description
Blickman's MR Double Step Foot Stool is made out of all stainless steel construction and consists of two steps with non slip rubber treads and feet tips. This foot stool includes an H brace for additional reinforcement and two side handrails for additional user support. This product is MR Conditional Approved.

Features:
  • Two steps
  • Black non slip rubber treads & feet tips
  • H brace for reinforcement
  • Two 41" tall side handrails
  • Base step: 36" x 24" and 8" off the ground
  • Top step: 36" x 12" and 15 3/4" off the ground
  • MR Conditional approved


PRICE
$1,799.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width36 in
Height41 in
Weight Capacity350 lbs

Product Details

Assembly RequiredYes
TypeStationary
Number of Steps2
ColorStainless Steel
Material304 Stainless Steel/Rubber
DescriptionMRI Safe Double Step Stool with Handrails
Package Quantity1
Manufacturers Part Number1012041096
BrandBlickman

Warranty

WarrantyLifetime Limited