Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079379

MPN #: 1017757000

Blickman Kent Foot Stool 18"W x 8"H x 12"D MRI Safe

Product Description
Blickman's 18"W Kent Foot Stool consists of one step 8" off the ground with non slip rubber treads and feet tips. This product is MR Conditional Approved.

Features:
  • One 8" step
  • Black non slip rubber treads & feet tips
  • No Handrail


PRICE
$419.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width18 in
Height8 in
Weight Capacity300 lbs

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps1
ColorStainless Steel
Material304 Stainless Steel/Rubber
DescriptionKent Foot Stool
Package Quantity1
Manufacturers Part Number1017757000
BrandBlickman

Warranty

WarrantyLifetime Limited