Hand and Foot Drape, absorbent prevention fabric, oval elastic aperture Superior Strength and Comfort, Impervious to Strikethrough, Fluid Control Features.
3M Steri-Drape Adhesive Split Sheet 9054, 76" x 118", 12 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 |
| Width | 118 |
Product Details
| Type | Foot/Hand Drape |
| Package Quantity | 24 |
| Application | Orthopedics |
| Manufacturers Part Number | 7000053738 |
| Brand | Steri-Drape |