3M Steri-Drape Long U-Drape 1019, 47" x 70", 10 Each/Carton, 4 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Steri-Drape™ Long U-Drape is a plastic, split sheet with a U-shaped aperture cut in one end. For creating a sterile barrier during surgical procedures. Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Reliable adhesive around slot stays secure throughout the procedure, Polyethylene film is transparent and conformable for easy positioning and draping, helping to save time, Matte finish reduces glare from drape surface during procedure, 10 ea/bx, 4 bx/cs.
PRICE
$545.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 |
| Width | 47 |
Product Details
| Type | U-drape |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053712 |
| Brand | Steri-Drape |