3M Steri-Drape Medium Drape with Incise Film, 1060, 51"x 51", 10/Carton, 4 Cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Steri-Drape™ Medium Drape with Incise Film 1060 is an ophthalmic surgical drape with incise film. The ophthalmic drapes are available in a variety of sizes with different design features to meet the needs and surgery requirements of ophthalmic surgeons worldwide. Impervious polyethylene film provides a barrier to liquids, reducing exposure to blood and body fluids, Incise area gives complete coverage of lashes, lids, and brows for isolation of globe and incision area, Matte finish helps reduce glare from drape surface during procedure, 10 ea/bx, 4 bx/cs, Drape styles with fluid control pouches help minimize the risk of exposure to healthcare personnel, Maximizes OR efficiency by providing fluid control, Saves time and money by helping to eliminate the need to add pouch to the drape, Malleable face arches are incorporated into the 1055B fabric drapes to help provide easy access for OR teams and/or equipment, Helps eliminate the need for a bar.
PRICE
$485.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 |
| Width | 51 |
Product Details
| Type | Drape Sheet |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | EENT |
| Manufacturers Part Number | 7000002522 |
| Brand | Steri-Drape |