3M Steri-Drape Small Drape w/Adhesive Aperture and Pouch, 1024, 19"x 15", 10/CTN, 4 CTN/Case
Write a Review
|
Questions & Answers (0)
Product Description
Fluid collection pouch, adhesive size 4 inches x 5 inches (10cm x 12.5cm), aperture size 1 inch x 2 inch (3.5cm x 6.3cm) Impervious polyethylene film provides a barrier to liquids, reducing exposure to blood and body fluids, Adhesive film isolates the surgical site from lid margins, eyelashes and eyebrows to help reduce the risk of surgical site contamination, Matte finish helps reduce glare from drape surface during procedure, For use in all types of cataract, extraocular, intraocular and refractive procedures, 20 ea/bx, 4 bx/cs.
PRICE
$415.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 19 |
Product Details
| Type | Aperture Pouch Drape |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | EENT |
| Manufacturers Part Number | 7000002791 |
| Brand | Steri-Drape |