3M Steri-Drape Large Isolation Drape w/Ioban 2 Incise Film and Pouch 6617, 126"x83", 4bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
The Steri Drape™ Isolation Drape provides a vertical barrier to keep the C arm isolated from the sterile surgical field during hip/femur fracture or trauma procedures. Available with Incise Film and pouch. All-in-one draping system that helps make draping quick and convenient by eliminating the need to drape the image intensifier (C-arm), which can save time and money, Helps create a vertical sterile barrier between the sterile and non-sterile fields, Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Clear film allows the surgical team to see the patient and C-arm from the sterile field, Clinically shown to help reduce the risk of wound contamination and immobilize bacteria on the skin1,2, Adhesive strip along top.
PRICE
$1,099.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 126 |
| Width | 83 |
Product Details
| Type | Isolation Drape |
| Material | Plastic |
| Package Quantity | 4 |
| Features | Antimicrobial |
| Application | Orthopedics |
| Manufacturers Part Number | 7000002665 |
| Brand | Steri-Drape |