3M Steri-Drape Ophthalmic Drape with Incise Film and Pouch 1062, 53" x 53", 30 Each/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Steri Drape™ Ophthalmic Drape, the ophthalmic drapes are available in a variety of sizes with different design features to meet the needs and surgery requirements of ophthalmic surgeons worldwide. Adhesive film isolates the surgical site from lid margins, eyelashes and eyebrows to help reduce the risk of surgical site contamination, Incise film adheres to the surgical site to provide a sterile surface at the beginning of surgery, For use in all types of cataract, intraocular and refractive procedures.
PRICE
$1,125.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 |
| Width | 53 |
Product Details
| Type | Ophthalmic Drape |
| Material | Fabric |
| Package Quantity | 30 |
| Color | Blue |
| Application | EENT |
| Manufacturers Part Number | 7100246034 |
| Brand | Steri-Drape |