absorbent prevention fabric Resistant to Strikethrough, Reliable, dependable adhesive, Fluid Control Features, Superior Strength and Comfort.
3M Steri-Drape Extremity Cover 9041, 13-1/2" x 23-1/2", 50/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 |
| Width | 13-1/2 |
Product Details
| Type | Utility Drape |
| Package Quantity | 200 |
| Application | Gynecology |
| Manufacturers Part Number | 7000053576 |
| Brand | Steri-Drape |