3M Steri-Drape Small Drape w/Incise Film and Pouch, 1023, 15"x 19", 10/Carton, 4 Cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Steri-Drape™ Small Drape with Incise Film and Pouch 1023 is an ophthalmic surgical drape with incise film and clear pouch. Impervious polyethylene film provides a barrier to liquids, reducing exposure to blood and body fluids, Incise area gives complete coverage of lashes, lids, and brows for isolation of globe and incision area, Matte finish helps reduce glare from drape surface during procedure, OR Manager, 20 ea/bx, 4 bx/cs.
PRICE
$415.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 19 |
Product Details
| Type | Ophthalmic Drape |
| Material | Plastic |
| Package Quantity | 40 |
| Color | Transparent |
| Application | EENT |
| Manufacturers Part Number | 7000002790 |
| Brand | Steri-Drape |