Thyroid Drape, absorbent prevention fabric, adhesive diamond aperture Resistant to Strikethrough, Reliable, dependable adhesive, Fluid Control Features, Reliable, dependable adhesive (around aperture, etc.) stays secure throughout the procedure.
3M Steri-Drape Orthopaedic Surgical Pack 9051, 72" x 124", 15 Each/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 124 |
| Width | 72 |
Product Details
| Type | Thyroid Drape |
| Package Quantity | 30 |
| Color | Blue |
| Application | EENT |
| Manufacturers Part Number | 7000002778 |
| Brand | Steri-Drape |