The 3M™ Steri-Drape™ Instrument Pouch is sterile. Plastic pouches are used to organize and secure instruments in the sterile field. Contains adhesive strips on each end of the pouch to hold it in place. Allows instruments to remain within the sterile field and readily accessible for convenient use and time savings, Reliable adhesive strip on top edge helps hold pouch securely in sterile field, Three sizes available to meet your needs: 1018 instrument pouch features two compartments and holds standard-size instruments; 1018L long instrument pouch features three compartments and holds long instruments such as those used in endoscopic procedures; 9097 has a single large compartment, 100 ea/bx, 2 bx/cs.
3M Steri-Drape Instrument Pouch, Large, Clear Plastic, 13" x 15", 100/Carton, 2 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$955.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 15 |
Product Details
| Type | Instrument Pouch |
| Material | Plastic |
| Package Quantity | 200 |
| Color | Transparent |
| Application | Accessory |
| Manufacturers Part Number | 7000053604 |
| Brand | Steri-Drape |