General Supplies
Free Shipping
Brand
Length
Type
Color
Price
Related Products
Drapes made from clear polyethylene plastic with a matte finish and include an adhesive strip for secure adhesion. Polyethylene film helps create a barrier to inhibit fluid strike-through and help provide a resistance to fluid strike through layer around the sterile field, Adheres to dry skin to help prevent fluids from running under drape and patient, minimizing the risk of body fluid exposure to healthcare personnel and making clean up easier, Conformable adhesive strip helps secure the drape, especially in hard-to-drape areas, Matte finish helps reduce glare from drape surface, ...
Surgical drape sheets with a low profile, roomy pouch to collect fluids flowing from the operative site during arthroscopic surgery. Available with one or two exit ports for drainage. Resistant to Strikethrough, Fluid Control Features, U-pouch collects and contains fluids to help keep patients and table dry, and to help minimize the risk of exposure to healthcare personnel, Fluid collection U-pouch helps reduce cleanup time to help improve OR productivity and OR turnover time.
Fluid collection pouch, adhesive size 4 inches x 5 inches (10cm x 12.5cm), aperture size 1 inch x 2 inch (3.5cm x 6.3cm) Impervious polyethylene film provides a barrier to liquids, reducing exposure to blood and body fluids, Adhesive film isolates the surgical site from lid margins, eyelashes and eyebrows to help reduce the risk of surgical site contamination, Matte finish helps reduce glare from drape surface during procedure, For use in all types of cataract, extraocular, intraocular and refractive procedures, 20 ea/bx, 4 bx/cs.
3M™ Steri-Drape™ Long U-Drape is a plastic, split sheet with a U-shaped aperture cut in one end. For creating a sterile barrier during surgical procedures. Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Reliable adhesive around slot stays secure throughout the procedure, Polyethylene film is transparent and conformable for easy positioning and draping, helping to save time, Matte finish reduces glare from drape surface during procedure, 10 ea/bx, 4 bx/cs.
Cesarean section incise sheet with pouch, absorbent prevention fabric, 360 degree fluid collection pouch, tube and cord organizers. Quick application and easier uid control with a one piece drape design, Clinically shown to help reduce the risk of wound contamination and immobilize bacteria on the skin1,2, Tube and cord organizers are convenient and easy to use, Pouch allows for easy clean-up to save time, breathable, clear adhesive film that helps provide secure and reliable adhesion, Drapes with 3M™ Steri-Drape™ Absorbent Prevention Fabric create a barrier to inhibit fluid ...