3M Steri-Drape Surgical Pack 9000A, Op Tape, Hand Towels, Mayo Stand Cover, 7/bx, 2 bx/cs
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Application | General Surgery |
| Manufacturers Part Number | 7000002780 |
| Type | Surgical Pack |
| Package Quantity | 14 |
| Brand | Steri-Drape |
Related Products
3M™ UPVC Tape 616 is an Ruby Red tape for visibility in splicing applications. 2.4 mil unplasticized polyvinylchloride (UPVC) film tape with a rubber adhesive. Features: Ruby Red UPVC film backing to allow accurate positioning Low caliper backing provides sharp line definition Pin-hole free backing to provide continuous opacity to light source to help reduce minimize retouching Firm, long-aging rubber adhesive that is resistant to softening Resists oozing during both application and storage, ensuring a long life and continued performance during processes.
Self-sealing pouch has a perforated tab for easy folding and to help maintain perfect seal, Triple sealed with extra wide "chevron" to protect instrument from piercing pouch, Thumb notch for easy opening, Blue see-through film allows for easy visibility inside pouch, Rugged medical-grade paper guards against tears and perforations, For use with steam and ETO sterilization only, Lead free and not made with natural rubber latex.
3M™ Double Coated Tape Extended Liner 476XL is a general purpose tape with a pressure sensitive adhesive mounted on a removable extended paper liner for easy liner starting and removal. It is ideal for a variety of closure applications, point-of-purchase displays and indirect food contact applications. Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly Our 3M™ Double Coated Tape Extended Liner 476XL is constructed with either a polypropylene film or tissue carrier and densified kraft white paper liner that extends beyond the width of the rubber adhesive to provide ...
3M™ Venture Tape 3243 is a 2.0 mil (50 m) annealed aluminum foil coated with a high temperature, extremely aggressive solvent acrylic pressure sensitive adhesive. Specifically designed for high heat flue closure applications, Venture 3243 applies easily to sheet metal ducts on flat and irregular surfaces. Venture Tape 3243 excels in demanding temperature applications and provides superior performance and durability over a wide range of environmental conditions. Temperature range is -40F to 425F.
An Aggressive and Permanent Hold Our 3M™ Polyester Film Tape 850 Silver is generally used for splicing and web applications. The backing is a thin, high-strength polyester which is abrasion resistant to help reduce splice failures while resisting breakdowns during rough handling and web processing. Coated with an aggressive pressure sensitive acrylic adhesive, this tape grabs on contact and holds securely. It meets low-caliper requirements to ensure it won't interfere with most machinery. The tape can withstand a wide temperature range from -60°F/-50°C to ...