Alcohol Prep Pads
Free Shipping
Sterile
Brand
Material
Size
Color
Price
Related Products
Dynarex™ Alcohol Prep Pads are single-use sterile pads saturated with 70% alcohol. Ideal topical disinfectant. Dynarex™ Sterile Alcohol Prep Pads are premium single-use absorbent pads. Dynarex™ Prep Pads are 1-ply, nonwoven wipes that offer rapid-acting antibacterial action. Premium pad material offers maximum absorbency for scrubbing and cleansing. 70% isopropyl alcohol solution provides disinfection prior to injection or venipuncture. Sealed in sterile airtight pouches to prevent dryness and not made with natural rubber latex. Features: Sterile alcohol prep pads saturated ...
Features: Polypropylene 95 kPa specimen containers are available in both 3-oz. (90 cm) and 4-oz. (120 cm) volumes depending on clinician requirements Continuous threaded screw-on lid for a tight seal Acceptable for use in pneumatic tubing systems while meeting DOT requirements Graduations in both ounces and milliliters Patient ID label Sterile
Features: Effective first aid antiseptic cleans minor cuts, scrapes and burns while helping to reduce the risk of infection Can be used in small amounts on affected areas one to three times daily Once alcohol dries, wounds may be covered with sterile bandages
Medline® Click N Close Pneumatic Tube System Specimen Container with Sterile Path, 100mL, 400/Case Features: The tamper-evident band breaks when seal is broken A secure closure is accomplished with a natural motion, and an audible "click" ensures a tight and secure fit verified by a visual "bar" alignment Graduations in both ounces and milliliters Patient ID label Leak-proof Pneumatic tube safe with 95 kPa specifications
Features: Polypropylene 95 kPa specimen container with continuous, threaded screw-on lid for a tight seal Works with pneumatic tubing systems while meeting DOT requirements Graduationed in both ounces and milliliters Patient ID label