ENPAC® Stinger Rail Berm, 48" x 72" x 12", Black, 48-RSB-FS
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the Stinger Rail Berm™ designed to provide portable spill containment and control for bottom loading and unloading rail tank cars This lightweight containment pad is designed to provide a temporary bermed containment area around the valves below a rail tank car during loading/unloading operations. At only 80 lbs. , it can be easily lifted into place by two operators The berm provides a 4' x 4' x 12" sump area that sits in the void between the tracks directly under the valves. Should a Large release occur, captured liquid would begin to fill this berm. The spilled product would then be directed over the outside rail to an alternate compartment 4' x 18" x 12"H. This outside compartment is fitted with two " drains that includes a male CAM-LOC fitting for quick coupling of system to hoses that can transport the spilled materials to a nearby containment area.
PRICE
$1,349.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Height | 12 in |
| Weight | 38 lbs |
Product Details
| Assembly Required | No |
| Type | Spill Containment Berm |
| Color | Black |
| Style | Rail Berm |
| Country of Origin | USA |
| Capacity | 120 gal |
| Material | Elvaloy Copolymer |
| Description | Stinger Rail Berm |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-RSB-FS |
| Wall Material | Elvaloy Copolymer |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES |