Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :T9FB726504

MPN #: 48-12601-BK-SF

ENPAC® Stinger Snap-Foam Berm Drive In/Out Capability Chemical/Fuel Resistant, 12' X 60' X 12"

Product Description
Stinger Snap-Foam Berm™ Drive In/Out Capability, Chemical And Fuel Resistant, 12'L x 60'W x 12"H

After one-time setup, the Stinger Snap-Foam Berm, 12' x 60' x 1' allows for continual drive in and out without ever having to set down the end sidewalls. The Foam Sidewall system consists of (PE) polyethylene foam encased in a fuel and chemical resistant membrane cover. The end sidewall design incorporates high strength connectors and a system that facilitates automatic entry and exit without assistance. The foam logs utilize this system so tankers may move at will. The Snap-Foam Berm™ is manufactured and tested to the most stringent quality controls. The Snap-Foam Berm™ is made of the highest quality material in the industry. Custom sizes available, standard color is black.

Features Includes:

  • True drive in/drive out capability
  • Easy-to-assemble design permits immediate response
  • Compact storage and transport
  • Air-lance tested containment welds for maximum product performance
  • Foam end caps form system to snap end sidewalls back to their upright position
  • Cold rated to -30°F/-34°C Lap joint welds for maximum strength
  • Individual serial numbers
  • CAD designed and cut components
  • Fuel/chemical resistant containment area
  • Custom sizes and special materials available
  • Ground Pad
  • TrackMat
PRICE
$5,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
5299.00
Buy 3+ units
5035.00Save $264.00 (5%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width60 ft
Height12 in
Weight293 lbs

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleSnap Foam Berm
Country of OriginUSA
Capacity5385 gal
MaterialElvaloy Copolymer
Package Quantity1
Manufacturers Part Number48-12601-BK-SF
Wall MaterialElvaloy Copolymer
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES