Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB3162271

MPN #: 49-3020-YE-RROP

Enpac® Outrigger Pellet Berm, 20'L x 2-1/2'W x 4"H, Yellow

Product Description
The Enpac® Railcar Track Pan Pellet berm prevents the spillage of plastic pellets, resin, or nurdles during loading and unloading railcars, while allowing rainwater to pass through.

Features:
  • Designed to catch plastic pellets, resin or nurdles during loading and unloading
  • Mesh filters to allow for rainwater to flow through
  • One side secures to the rail
  • Three sides have removable foam logs to capture spills
  • Supports Operation Clean Sweep and reducing plastic waste


PRICE
$759.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
759.00
Buy 3+ units
725.00Save $34.00 (4%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width2-1/2 ft
Height4 in
Weight80 lbs

Product Details

Assembly RequiredYes
TypePellet Berm
ColorYellow
Country of OriginUSA
Package Quantity1
Manufacturers Part Number49-3020-YE-RROP
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandENPAC