Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB3162274

MPN #: 49-5620-YE-RRCP

Enpac® Center Pellet Berm, 20'L x 4-1/2'W x 4"H, Yellow

Product Description
The Enpac® Railcar Track Pan Pellet berm prevents the spillage of plastic pellets, resin, or nurdles during loading and unloading railcars, while allowing rainwater to pass through.

Features:
  • Designed to catch plastic pellets, resin or nurdles during loading and unloading
  • Mesh filters to allow for rainwater to flow through
  • Long sides secure to the rail
  • Ends have removable foam logs to capture spills
  • Supports Operation Clean Sweep and reducing plastic waste


PRICE
$459.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
459.95
Buy 3+ units
439.95Save $20.00 (4%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width4-1/2 ft
Height4 in
Weight80 lbs

Product Details

Assembly RequiredYes
TypePellet Berm
ColorYellow
Country of OriginUSA
Package Quantity1
Manufacturers Part Number49-5620-YE-RRCP
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandENPAC