Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Diamond

Model # :WBB3170195

MPN #: BD-1010-FW

Black Diamond Stinger Spillpal Foam Wall Spill Containment Berm, 10'L x 10'W x 4"H, Black

Product Description
Favored by the fracking industry for its easy setup and long lifespan, the Stinger Spillpal Foam Wall spill containment berm is a versatile piece of environmental protection equipment. It is available with the versatile EnDuraLine 40 fabric and many standard sizes that are sure to meet your needs.

Features:
  • True drive in and drive out capability
  • Easy to assemble for immediate response
  • Foam log sidewalls allow for equipment and vehicles to be driven over
  • Fuel and chemically resistant containment area
  • Regulations: EPA 40 CFR 264.175, SPCC, NPDES
Quality Assurance
  • Air-lance tested to ensure the seal of all welds
  • Liquid tested and reviewed for leaks
  • Lap joint welds for maximum strength
  • CAD designed and cut components
  • All berms include serial numbers for tracking
Compact storage and transport
Berms will fold into a space a fraction of its original size.

PRICE
$625.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width10 ft
Height4 in
Weight29

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleFoam Wall
Country of OriginUSA
Capacity249 gal
IncludesBerm Only
Package Quantity1
Manufacturers Part NumberBD-1010-FW
Wall MaterialPolyethylene
Indoor/OutdoorIndoor/Outdoor
BrandBlack Diamond

Warranty

Warranty1 yr