Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OTC

Model # :WBB2349248

MPN #: OTC1769A

OTC Stinger Truck Dual Wheel Dolly - OTC1769A

Product Description
This 1,500LB capacity dolly will remove, transport, and replace dual wheel and tire assemblies without strain or struggle.

PRICE
$1,639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-2/3 in
Width34 in
Height8-3/4 in
Weight221 lbs

Product Details

Package Quantity1
DescriptionStinger Dual Wheel Dolly
ColorGray
Manufacturers Part NumberOTC1769A
BrandOTC