Bel-Art HDPE Stirring Paddle 377700000, 3 ft. Handle, 3" x 6" Paddle, White, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
For mixing liquids in large vats and tanks, this high density polyethylene stirring paddle has a 91 cm (3 feet) handle. The paddle is 7-5/8 x 15-3/16 cm (3 x 6"), and the handle has a 25 mm (1") diameter. Shaft length: 91cm (36").
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H37770-0000 |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Stirring Paddle |
| Color | White |
| Brand | Bel-Art |