- 4" x 1-1/4" Polyurethane Casters - (4) Swivel
- 4 Bumper Guards
- All 1-1/4" Lips up
- Tubular Push Handle
- Sturdy tubular push handle
- Can handle a wide variety of operational temperature ranges
- Easy to clean for sanitary operations
- Chemical resistant
Durham Mfg.® Stock Cart w/ 2 Shelves, Stainless Steel,600 lb. Cap.,42-7/16"L x 22-1/2"W x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$355.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-7/16 in |
| Width | 22-1/2 in |
| Height | 34 in |
| Weight Capacity | 600 lbs |
| Weight | 38.3 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 24-13/16 in |
| Shelf Clearance | 24-13/16 in |
| Gauge | 20 ga |
| Top Shelf Height | 34 in |
| Shelf Size | 36 x 21-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | SRSC2022362ALU4PU |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |