- Stainless Steel Stock Cart with 5" x 1-1/4" Polyurethane casters, (2) rigid and (2) swivel with side brakes
- 3 shelves, all 1-1/2" lips up except in the front and tubular push handle
Durham Mfg.® Stock Cart w/3 Shelves, Stainless Steel, 1200 lb. Capacity, 42"L x 24-1/8"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$605.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 24-1/8 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 11-1/4 in |
| Shelf Clearance | 11-1/4 in |
| Top Shelf Height | 35 in |
| Shelf Size | 36 x 24 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Manufacturers Part Number | SRSC1624363FLD5PU |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |