Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB3232366

MPN #: XB130U500

Jamco Stainless Steel Cart, Flush Top, Lips Up on Bottom Shelf, 1200 lb. Cap., 30"L x 18"W x 35"H

Product Description
Features:
  • All welded construction, except casters
  • Capacity - 1,200 lb. evenly distributed
  • Stainless, premium polished shelves in durable 16 gauge
  • 16 gauge, 1-1/2" stainless corner angles
  • Stainless caster mounts hold bolt-on casters for easy replacement and upgrade
  • Casters are 2 rigid & 2 swivel for superior tracking
  • Tubular handle with smooth radius bend for comfort and uniform appearance
  • 1-1/2" shelf lips up for retention
  • Overall height is 35"
  • Clearance between shelves is 25"
  • 2 Shelves


PRICE
$539.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width18 in
Height35 in
Weight Capacity1200 lbs
Weight56 lbs
Wheel Diameter5 in
Shelf Spacing25 in
Shelf Clearance25 in
Gauge16 ga
Top Shelf Height35 in

Product Details

Assembly RequiredNo
Wheel MaterialUrethane
TypeGeneral Purpose Utility Cart
Shelf TypeFlat with Lip
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves2
MaterialStainless Steel
Manufacturers Part NumberXB130U500
BrandJamco

Warranty

Warranty1 Year