- 5" x 1-1/4" Polyurethane Casters - (2) Rigid, (2) Swivel with Side Brakes
- Sturdy, tubular push handle aids in mobility
- Perforated shelves
- Ships fully assembled and ready for use
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Stock Cart with 2 Shelves, 1200 lb. Capacity, 42-1/4"L x 24-1/4"W x 35-1/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$509.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 24-1/4 in |
| Height | 35-1/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 74.4 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 24-1/4 in |
| Gauge | 12 ga |
| Top Shelf Height | 33-5/8 in |
| Shelf Size | 24 x 36 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Perforated Shelf Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RSCM-2436-2-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |