- 1-1/2" x 1/8" angle iron uprights for added strength
- Heavy duty 14 gauge steel shelves
- 3", 6" or 12" lips up make unit perfect for transporting bulk items
- Sturdy tubular push handle
- Casters: (2) swivel and (2) rigid
- Ships fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Stock Cart w/2 Shelves, 3600 lb. Capacity, 42-1/4"L x 24-1/4"W x 39"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 24-1/4 in |
| Height | 39 in |
| Weight Capacity | 3600 lbs |
| Weight | 86 lbs |
| Shelf Spacing | 18-1/2 in |
| Shelf Depth | 6 in |
| Shelf Length | 24 in |
| Shelf Clearance | 18-1/2 in |
| Gauge | 12 ga |
| Shelf Size | 24 x 36 |
| Wheel Diameter | 6 in |
| Lower Shelf L x W | 24 x 36 in |
| Shelf Width | 36 in |
| Deck Height | 10-5/8 in |
| Top Shelf Height | 39 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | RSC6-2436-2-3.6K-95 |
| Brand | Durham Mfg. |
| Type | Deep Shelf Cart |
| Shelf Capacity | 1800 lbs |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
Warranty
| Warranty | 1 Year |