x

Take 15% off your entire order!

Offer applied at checkout

Stock Pot 12.0 Qt (11.4 L)

Stock Pot 12.0 Qt (11.4 L)

Item #: WBB208204

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish ° great look and easy clean-up. Oven and dishwasher safe. Indicates satin finish inside. Limited Lifetime Warranty. 9-3/8" diameter. 12 quart capacity.

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 47721
  • DESCRIPTION Intrigue Stainless Steel Stock Pots, 9-3/8 Dia. x 9-3/4 D in.

  • DEPTH INCHES 9-3/4
  • DIAMETER INCHES 9-3/8
  • CAPACITY QUARTS 12
  • CONSTRUCTION 18-8 (EU-18-10) Stainless Steel
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
9.4 Inch (24 Cm) Fry Pan

$57.95

Sauce Pan 3.2 Qt (3.0 L)

$63.95

18 Qt (17.0 L) Brazier

$224.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stock Pot 12.0 Qt (11.4 L)

Stock Pot 12.0 Qt (11.4 L)

Item #: WBB208204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant