High Country Plastics Stock Tank W-100AG 100 Gallons, 52"L x 30-3/4"W x 23"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
High Country Plastics Stock Tank, W-100AG, W-Series, 100 Gallons
100 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. Molded-in leak-proof 1-1/4" FNPT aluminum drain insert ensures your drain will never rust, sun rot, leak or fail. The poly drain plug can be removed from the insert with a wrench and replaced with a pressure valve or stock tank deicer. If the Stock Tank gets a small leak due to unforeseen circumstances, such as a bullet hole, it can be braze welded with a common butane torch to fill the hole. Industry-leading five-year warranty is backed 100% from the date of purchase.
100 Gallon W-Series Stock Tank is rotationally molded with high-quality, FDA approved, UV protected, impact resistant Poly to ensure uniform thickness and strength for unrivaled durability. All edges have been rounded for animal safety. The one-piece construction eliminates cracking and splitting that's common in plastic-welded, two-piece tanks. Molded-in leak-proof 1-1/4" FNPT aluminum drain insert ensures your drain will never rust, sun rot, leak or fail. The poly drain plug can be removed from the insert with a wrench and replaced with a pressure valve or stock tank deicer. If the Stock Tank gets a small leak due to unforeseen circumstances, such as a bullet hole, it can be braze welded with a common butane torch to fill the hole. Industry-leading five-year warranty is backed 100% from the date of purchase.
PRICE
$189.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 30-3/4 in |
| Height | 24 in |
| Weight | 33 lbs |
Product Details
| Style | Oval |
| Type | Stock Tank |
| Capacity | 100 gal |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | W-100AG |
| Brand | High Country Plastics |
Warranty
| Warranty | 5 (Limited) yr |