Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Drafting Stool - Fabric - 360° Footrest - Black

Interion® Drafting Stool - Fabric - 360° Footrest - Black

Item #: WB516267BK

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Drafting Stool - Fabric - 360° Footrest - Black
  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $30.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $29.95

  • Interion® Multifunction Chair With Mid Back, Adjustable Arms, Fabric, Black Seat/Black Base

    $285.95

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Drafting Stool - Fabric - Black

Interion® Drafting Stool - Fabric - Black

Interion® Office Stool - Fabric - 360° Footrest - Black

Interion® Office Stool - Fabric - 360° Footrest - Black

Interion® Multifunction Chair With Mid Back, Adjustable Arms, Fabric, Black Seat/Black Base

Interion® Multifunction Chair With Mid Back, Adjustable Arms, Fabric, Black Seat/Black Base

Interion® Secretary Chair With Mid Back, Fabric, Black

Interion® Secretary Chair With Mid Back, Fabric, Black

Interion® Desk Stool - Fabric - Black

Interion® Desk Stool - Fabric - Black

Interion® Work Stool - Fabric - 180° Footrest - Black

Interion® Work Stool - Fabric - 180° Footrest - Black

Interion® Work Stool - Fabric - 180° Footrest - Black

Interion® Work Stool - Fabric - 180° Footrest - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Whiteboard - 48 x 36 - Steel Surface

Global Industrial™ Magnetic Whiteboard - 48 x 36 - Steel Surface

Interion® Vinyl Task Stool - 360° Footrest - Black

Interion® Vinyl Task Stool - 360° Footrest - Black

Interion® Vinyl Armless Spider Base Shop Stool, Black

Interion® Vinyl Armless Spider Base Shop Stool, Black

Interion® Medical Stool with Backrest and Footring - Vinyl - Black

Interion® Medical Stool with Backrest and Footring - Vinyl - Black

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Stool Pneumatic Height Adjustment

Long-lasting Ergonomic Comfort. Ergonomic design provides relief from backaches, tension and muscle strain. Brand is Interion® By Global Industrial Deeply tufted 100% nylon upholstery over 2-1/2" padded seat and back cushions gives firm support. Fingertip-control pneumatic height adjustment and swivel/tilt makes positioning simple. Seat is 19"D x 19"W and back is 18" sq. Seat height adjusts from 24" to 29". Heavy-duty adjustable foot ring supports legs and feet. Five blade base for maximum stability. Easy-rolling dual disc casters for complete freedom of movement. Easy assembly. Also available, optional stool glides can replace casters for stationary use.

Product Details

  • Antimicrobial No
  • Swivel Seat Yes
  • Footrest Included Yes
  • Assembly Required Yes
  • Seat Color Family Black
  • Type Office Stool
  • Package Quantity 1
  • Casters Included Yes
  • Tilt Type Back Only
  • Arm Type Armless
  • Seat Material Fabric
  • Description Ergonomic Stool
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Back Type Mid Back
  • Warranty 2 yr
  • Caster Type Dual Wheel
  • Manufacturers Part Number 516267BK
  • Color Family Black
  • Frame Material Steel

Weights & Dimensions

  • Back Height 18 in
  • Max Seat Height 29 in
  • Caster Diameter 2 in
  • Seat Width 19 in
  • Base 5 Legged
  • Back Width 18 in
  • Weight Capacity 250 lbs
  • Seat Depth 19 in
  • Min Seat Height 24 in
  • Height Adjustability Type Pneumatic
  • Weight 30 lbs
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gordan

    Date: October 05, 2020

    Desk Chair
    Your review:
    Great, exactly what we needed
  • Reviewer: elleln

    Date: January 16, 2020

    great
    Your review:
    easy to assemble and is good
  • Reviewer: Anonymous

    Date: October 26, 2015

    Decent
    Your review:
    Serves its purpose. OK for the price but could use better cushioning.
  • Reviewer: Anonymous

    Date: February 24, 2014

    Office chair
    Your review:
    Great chair at a great price.
Product Q & A

There are 1 questions and 1 answer for this product.

  • We recently received and assembled the stool 2 days prior to the foot ring arriving (wasn't aware it was not in the shipment). how do we disassemble the chair in order to install the foot ring?

    Question Asked By: Stephen, March 17, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Stephen, in order to install the foot ring, the hydraulic cylinder and seat mechanism must be removed from the chair. An Allen Key wrench will be required to complete this task. Thank you for your question.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $42.00 more

Interion® Office Stool - Fabric - 360° Footrest - Black

Item #: 808659BK

(6)

Ships in One Business Day

$172.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Drafting Stool - Fabric - 360° Footrest - Black

Interion® Drafting Stool - Fabric - 360° Footrest - Black

Item #: WB516267BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Interion® Drafting Stool - Fabric - 360° Footrest - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant