Honeywell 3/4" Nptx3/4" Npt Intermittent Hot Pilot Ignition Smartvalve SV9641M4510
Write a Review
|
Questions & Answers (0)
Product Description
3/4" NPT x 3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with standard opening and 3.5" wc pressure regulator setting.
PRICE
$769.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 3-3/16 in |
| Height | 4-7/8 in |
| Weight | 2 lbs |
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Type | Straight-Through |
| Opening Type | Standard |
| For Use With | Furnace Smart Gas Valve |
| Description | Intermittent Hot Surface Pilot Ignition SmartValve Control |
| Manufacturers Part Number | SV9641M4510 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |