- Keeps your letter/legal file boxes accessible during temporary storage
- Flip the lid and place the box inside the lid for frequent, easy access to files
- Modular shell with steel support, stacks 5 units high to save floor space
- Eliminates the need to stack or re-stack boxes
- Durable shells with wire frames clip together vertically and horizontally
- The dimensions provided are the inside dimensions of the product
- Features quick set-up assembly (Boxes not included)
Fellowes Bankers Letter/Legal Box File/Cube Box Shell, 15"L x 12"W x 10"H, White & Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$96.00 Sold in packages of 6 / $16.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 10 in |
| Inside Width | 12 in |
| Inside Height | 10 in |
| Weight | 2 lbs |
| File Size Format | Letter/Legal |
Product Details
| Assembly Required | Yes |
| Color | White |
| Percent Recycled Content | 60 |
| Strength | Extra |
| Style | Cube Box Shell |
| Material | Corrugated Fiberboard |
| Package Quantity | 6 |
| Manufacturers Part Number | 0162601 |
| Brand | Fellowes |