- Stacks 5 high - higher the drawer system stacks, the more space, time and money you save
- Four-layer drawer front and back panel construction holds up to daily usage
- Reinforced plastic handle for easy drawer access
- The dimensions are the inside dimensions of the product
Fellowes Stor/Drawer® Steel Plus Card Boxes, 23-1/4"L x 9-1/4"W x 5-5/8"H, White & Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$383.40 Sold in packages of 12 / $31.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/4 in |
| Width | 9-1/4 in |
| Height | 5-5/8 in |
| Inside Length | 23-1/4 in |
| Inside Width | 9-1/4 in |
| Inside Height | 5-5/8 in |
| Stacked Weight Capacity | 250 lbs |
| Weight | 2 lbs |
| File Size Format | 5 x 8 Card |
Product Details
| Assembly Required | Yes |
| Color | White/Blue |
| Series | Super Stor/Drawer Steel Plus |
| Percent Recycled Content | 60 |
| Strength | Extra |
| Style | Drawer |
| Material | Corrugated Fiberboard |
| Package Quantity | 12 |
| Manufacturers Part Number | 00306 |
| Brand | Fellowes |