Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fellowes

Model # :WBB146744

MPN #: 00311

Fellowes Stor/Drawer® Steel Plus™ Letter Boxes, 25-1/2"L x 14"W x 11-1/2"H, White & Blue - Pkg Qty 6

Product Description
  • Stacks 5 high - higher the drawer system stacks, the more space, time and money you save
  • Includes removable rails for hanging files
  • Steel support frame reinforces heavy duty corrugated for added durability
  • Reinforced plastic handle for easy drawer access
  • The dimensions are the inside dimensions of the product


PRICE
$227.70  Sold in packages of 6 / $37.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 16667 pkgs
227.70
Buy 3+ pkgs
233.70
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2 in
Width14 in
Height11-1/2 in
Inside Width12-1/2 in
Inside Height10-3/8 in
Stacked Weight Capacity250 lbs
Weight3 lbs
File Size FormatLetter

Product Details

Assembly RequiredYes
ColorWhite/Blue
SeriesStor/Drawer Steel Plus
Percent Recycled Content60
StrengthExtra
StyleDrawer
MaterialCorrugated Fiberboard
Package Quantity6
Manufacturers Part Number00311
BrandFellowes