Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB146679

MPN #: 00704

Fellowes Stor/File™ Letter Boxes w/ String & Button Closure, 24"L x 12"W x 10"H, White & Blue - Pkg Qty 12

Product Description
  • String and button closure keeps contents secure even if box is overturned
  • FastFold® quick and easy assembly
  • Medium duty stacking strength for use with or without shelving
  • Plastic handle for easy access to records
  • Box wall construction has double end, single side and double bottom
  • The dimensions provided are the inside dimensions of the product


PRICE
$168.00  Sold in packages of 12 / $14.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
168.00
Buy 3 pkgs - 4 pkgs
162.00Save $6.00 (4%)
Buy 5+ pkgs
156.00Save $12.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height10 in
Inside Length24 in
Inside Width12 in
Inside Height10 in
Stacked Weight Capacity550 lbs
Weight2 lbs
File Size FormatLetter

Product Details

Assembly RequiredYes
ColorWhite/Blue
SeriesStor/File Storage Box
Percent Recycled Content60
StrengthExtra
StyleString & Button
MaterialCorrugated Fiberboard
DescriptionString & Button Closure
Package Quantity12
Manufacturers Part Number00704
BrandFellowes