Datum Argos Full Shelf WS-6442-WS56 - Desert Sand
Write a Review
|
Questions & Answers (0)
Product Description
Datum Storage Argos Full Shelf WS-6442-WS56 - Desert Sand
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 42" wide Full Shelf gives a large area to store miscellaneous items. Side panels and a lip in the front of the shelf prevent items from falling off of the shelf. To gain a higher load capacity, use in conjunction with the Heavy Duty Support Bracket.
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 42" wide Full Shelf gives a large area to store miscellaneous items. Side panels and a lip in the front of the shelf prevent items from falling off of the shelf. To gain a higher load capacity, use in conjunction with the Heavy Duty Support Bracket.
PRICE
$139.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 12 in |
| Height | 6 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 100 with Heavy Duty Support Bracket lbs |
| Number of Adjustable Shelves | 1 |
| Color | Tan |
| Series | Argos |
| Material | Steel |
| Manufacturers Part Number | WS-6442-WS56 |
| Brand | Datum |
Warranty
| Warranty | 5 yr |