Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280243

MPN #: 3502-138-3S-1795

Durham Mfg.® Storage Bin Cabinet, 138 Red Hook-On Bins 3 Adj. Shelves 48"Wx24"Dx72"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins® & shelves (Flush door style)
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Fully welded louvered panels reinforce door and hold Hook- On-Bins®
  • Hook-On Bins® installed easily with no tools required
  • Hook-On Bins® by Durham are included
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Cabinets ship fully assembled
  • Includes 3 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,929.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight416 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves3
Door TypeSolid Flush Door
Number of Bins138
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin ColorRed
Manufacturers Part Number3502-138-3S-1795
BrandDurham Mfg.
Shelf Capacity700 lbs
Bin Quantity (Bin Size)48(A), 72(B), 12(E), 6(F)
ColorGray/Red
Handle TypeSteel Three Point Locking
StyleDoors: Bins; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr