- Stack or nest storage bin
- Patented hinge structure to secure lid opening by itself
- Flat interface inside for the for larger storage space
- Secured clips on corners to connect lid and body
- Made of durable, non-toxic, virgin PP plastic
- Stable up to 3 layers
Shuter® Nest & Stack Storage Bin, 8-7/8"L x 16-1/8"W x 11-1/4"H, White & Gray, Polypropylene
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 16-1/8 in |
| Height | 11-1/4 in |
| Size (L x W x H) | 8-7/8 x 16-1/8 x 11-1/4 in |
| Inside Length | 7-1/2 in |
| Inside Width | 15-1/2 in |
| Inside Height | 10-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Gray |
| Capacity | 3.4 gal |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010110 |
| Stack and/or Nest | Stack |
| Brand | Shuter |