Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237635BK

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Black, Unassembled

Product Description
✓ 4 shelves with 300 lb. capacity/shelf
✓ 3-point latch mechanism with secure key lock
✓ Ships unassembled

This black Global Industrial™ Recessed Handle Steel Storage Cabinet blends into any office environment with no unsightly hardware and a secure keyed lock. The cabinet is designed with 20-gauge powder coat steel and reinforced shelves that support all kinds of supplies & materials up to 300-pounds per shelf. The channel reinforced, box-formed doors feature a recessed handle that eliminates snags and help prevent prying and a 3-point latching mechanism with a strong 5/16" round locking bar for consistent alignment. Limited 1-Year Warranty.

  • Shelves adjust on 1-1/4" centers using tool-free shelf clips
  • Four box-formed shelves
  • 35-7/8"W x 17"D x 65-1/2"H inside dimensions
  • Fast assembly with only four screws
  • PRICE
    $465.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    $465.95
    Buy 6 units - 10 units
    $439.95Save $26.00 (6%)
    Buy 11+ units
    $429.95Save $36.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height72 in
    Inside Width35-7/8 in
    Inside Depth17 in
    Inside Height65-1/2 in
    Shelf Gauge22 ga
    Gauge20 ga

    Product Details

    Lock TypeKeyed Lock, Keyed Alike
    Number of Adjustable Shelves4
    Door TypeSolid
    MaterialSteel
    Number of Shelves4
    Construction TypeUnassembled
    Manufacturers Part Number237635BK
    BrandGlobal Industrial
    TypeStorage Cabinet
    Shelf Capacity300 lbs
    ColorBlack
    SeriesNone
    Handle TypeRecessed
    StyleFull Height
    Number of Doors2
    Package Quantity1
    DescriptionSteel Storage Cabinet
    Number of Compartments5
    Number of Fixed Shelves1
    Base TypeFrame

    Warranty

    Warranty1 yr