BenchPro Storage Cabinets, 1 Door with Casters, Steel Top, Light Blue Frame
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Grade Steel Storage Cabinet – 1-Door Unit. Built for durability and performance, this Industrial Grade Storage Cabinet is an ideal solution for secure, organized storage in demanding environments. This unit delivers both strength and convenience. Dimensions: 21" D x 22" W x 31.5" H. Material: Constructed from high-strength 16/18-gauge cold rolled steel. Finish: Durable powder-coated paint for a clean, professional look and superior corrosion resistance. Construction: Fully TIG welded and pre-assembled for enhanced stability and long-term use. Top Surface: Solid steel top ideal for additional work or storage space. Applications: Perfect for hospitals, private medical practices, nursing homes, school infirmaries, and other professional settings that demand strength, hygiene, and organization. Whether used in a clinical setting or an industrial workspace, this cabinet provides reliable performance, easy maintenance, and long-lasting durability.
PRICE
$1,019.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 21 in |
| Height | 31-5/16 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Pedestal |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | LSCC-DO2122-Light blue |
| Brand | BenchPro |