Cambro® Round Storage Container, 13-1/2" Dia. x 15"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Storage Container, round, 22 qt., 13-1/2"L x 13-1/2"W x 15"H, natural white, polyethylene, NSF
PRICE
$139.50 Sold in packages of 6 / $23.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 13-1/2 in |
| Height | 15 in |
Product Details
| Type | Round |
| Capacity | 22 Qt. |
| Material | Polyethylene |
| Package Quantity | 6 |
| Color | Brown |
| Manufacturers Part Number | RFS22148 |
| Brand | Cambro |