- Reinforced top and bottom corners on both box and lid, help prevent chipping and cracking
- Easy-grip handles have structural rib reinforcement to provide extra support for heavy loads
- Dishwasher safe; NSF Listed
- 12" x 18" box has side capacity indicators for quick inventory checks; perfect for "prepping" and "portioning" of foods
- Quart, gallon, and litre capacity indicators (on 12" x 18" box) offer portion control for both domestic and international use
- StorPlus Boxes and Lids' date indicator helps promote organized food storage, makes inventory checks quick and easy
- All sizes stack for easy, efficient storage; fit standard carts and racks
- Smooth interior surface makes cleaning easy
- Use everyday to organize and inventory kitchen supplies and equipment
- Stacks with other boxes on the market
- Use in catering for storage and transporting of foods, beverages, linens, and supplies
- Serve and display ice and iced beverages
- Boxes double as dough proofing bus boxes, ware washing tubs for kitchen overflow, or remote locations
- "Lock-Tight" lids can be reversed and used as bun pan or tray
- 18" x 26" colander is ideal for storing, draining, thawing, and marinating foods; keeps lettuce crisp, thaws and drains fish on ice, marinates chicken, etc.
- Colander fits 18" x 26" x 6" or deeper boxes
- White polyethylene offers economical storage and transport and withstands temperatures from -40°F to 180°F
- BPA free
Carlisle® Storplus Storage Container, 18"L x 12"W x 6"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$144.00 Sold in packages of 6 / $24.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 6 in |
Product Details
| Capacity | 3.5 Gal. |
| Material | Polyethylene (PE) |
| Package Quantity | 6 |
| Description | StorPlus Storage Container - 3.5 Gallon 18 in x 12 in x 6 in - White |
| Color | White |
| Manufacturers Part Number | 1063102 |
| Brand | Carlisle |
| Trademark | StorPlus |