WinCo® Round Storage Container, 14-1/8"L x 12-5/16"W x 8-3/8"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Storage Container, 12 qt., White.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/8 in |
| Width | 12-5/16 in |
| Height | 8-3/8 in |
Product Details
| Capacity | 12 Qt. |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | PP Round Storage Container |
| Color | White |
| Manufacturers Part Number | PPRC-12W |
| Brand | Winco |